Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Cap, Colony Soft

  • Mfr # M923300-0070A

  • Zoro # G3607861


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
Mfr. No. 4175701, 4175703, 4175700, 4175501, 4175501F15, 4175503, 4175503F15, 4175500, 4175500F15, 2506101, 2506152, 2506151
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M923300-0070A
Zoro #
G3607861
UPC #
012611219375
Country of Origin
United States

Dimensions

Length (In.)
1 63/100 in
Size
3/4 in x 1-2/3 in
Outside Diameter
1 2/3 in

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
Mfr. No. 4175701, 4175703, 4175700, 4175501, 4175501F15, 4175503, 4175503F15, 4175500, 4175500F15, 2506101, 2506152, 2506151
Item
Retaining Cap
For Use With Mfr. Model Number
4175200.002,, 4175200F15.002, 4175201.002, 4175201F15.002, 4175203.002, 4175203F15.002, 4175500.002, 4175500.075, 4175500F15.002, 4175500F15.075, 4175501.002, 4175501.075, 4175501F15.002, 4175501F15.075, 4175503.002, 4175503.075, 4175503F15.002, 4175503F15.075
Type
Colony Soft
Compatible Manufacturer Part Number
4175200.002, 4175200F15.002, 4175201.002, 4175201F15.002, 4175203.002, 4175203F15.002, 4175500.002, 4175500.075, 4175500F15.002, 4175500F15.075, 4175501.002, 4175501.075, 4175501F15.002, 4175501F15.075, 4175503.002, 4175503.075, 4175503F15.002, 4175503F15.075
Product Type
Retaining Cap
Compatible Brand
American Standard

Description

Retaining Cap, Colony Soft, Material of Construction Plastic, Height (In.) 0.75, Width (In.) 1.63, Length (In.) 1.63, For Use With 4THH3, 4THP4, 4THT4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.