Zoro Homepage

Retrofit Cap Nut, Brass, Silver, PK4

  • Mfr # 7381285-200.0070A

  • Zoro # G9374093


product price: $50.69
/pk 4, $12.67/ea

Key Features

Fits Brand
American Standard
For Use With
Select Wall Hung Toilets
For Use With Mfr. Model Number
2257.101NAF.020, 2257101.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
Color/Finish
Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7381285-200.0070A
Zoro #
G9374093
UPC #
012611534294
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 47/64 in OD x 51/64 in ID x 1 9/16 in L
Overall Length
1 5/8 in
Overall Diameter
1 3/4 in

Details

Item
Cap Nut
Fits Brand
American Standard
For Use With
Select Wall Hung Toilets
For Use With Mfr. Model Number
2257.101NAF.020, 2257101.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
Color/Finish
Chrome
Material
Brass
Includes
(4) Cap Nuts
Material of Construction
Brass
Type
Cap Nuts
Finish
Chrome
Compatible SubBrand
Most Toilets
Compatible Manufacturer Part Number
2257.101NAF.020, 2257101.020, 2633101.020, 2634101.020, 3351101.020, 3352101.020, 3353101.020
Product Type
Cap Nut
Compatible Brand
American Standard
Compatible Product Type
Toilets

Description

Cap Nut, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.