Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Shwr Arm - Esch, Bn 3"

  • Mfr # 1660.103.295

  • Zoro # G8381797


product price: $24.63
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.103.295
Zoro #
G8381797
UPC #
012611509018
Country of Origin
Mexico

Details

Item
Round Shwr Arm - Esch,Bn 3"

Description

Round Shwr Arm - Esch,Bn 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.