Zoro Homepage

Round Shwr Arm - Esch, Chrom 3"

  • Mfr # 1660.103.002

  • Zoro # G8381849


product price: $24.35
/ea

Key Features

Color
Chrome
For Use With
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.103.002
Zoro #
G8381849
UPC #
012611509001
Country of Origin
Mexico

Details

Color
Chrome
For Use With
Residential
Item
Round Shwr Arm - Esch,Chrom 3"

Description

Round Shwr Arm - Esch,Chrom 3 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.