Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Colony Soft

  • Mfr # M918504-0070A

  • Zoro # G3706647


product price: $4.99
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Steel
Material of Construction
Steel
For Use With
Mfr. No. 2275500, 2275503, 2275505, 2275509, 4175100, 4175100F15, 4205104, 4205104F15, 4275500, 4275500F15, 4275501, 4275501F15, 4275550, 4275550F15, 4275551F15, 4275551, 4508201, 7545170, 7573140, T975500, T990500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M918504-0070A
Zoro #
G3706647
UPC #
012611211072
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in x 3/4 in
Length (In.)
3/4 in
Overall Length
3/4 in
Thread Size
#8-18

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Steel
Material of Construction
Steel
For Use With
Mfr. No. 2275500, 2275503, 2275505, 2275509, 4175100, 4175100F15, 4205104, 4205104F15, 4275500, 4275500F15, 4275501, 4275501F15, 4275550, 4275550F15, 4275551F15, 4275551, 4508201, 7545170, 7573140, T975500, T990500
Item
Screw
Type
Colony Soft
Body Material
Steel
Product Type
Screw
Compatible Manufacturer Part Number
2275509.002, 4205104F15.075, 4205104F15.242, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550.002, 4275550.075, 4275550F15.002, 4275550F15.075, 4275551.002, 4275551.075, 4275551F15.002, 4275551F15.075, 4508201.002, 4508201.224, 4508201.295, 7545170.002, 7573140.002, T975500.002, T975500.295, T990500.002, T990500.295
Compatible Brand
American Standard
Compatible Faucet Component
Faucet

Description

Screw, For Use With Mfr. Model Number 2275509.002, 4205104F15.075, 4205104F15.242, 4275500.002, 4275500.075, 4275500F15.002, 4275500F15.075, 4275501.002, 4275501.075, 4275501F15.002, 4275501F15.075, 4275550.002, 4275550.075, 4275550F15.002, 4275550F15.075, 4275551.002, 4275551.075, 4275551F15.002, 4275551F15.075, 4508201.002, 4508201.224, 4508201.295, 7545170.002, 7573140.002, T975500.002, T975500.295, T990500.002, T990500.295

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.