Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Stop Assembly, For Use w/2TGW5

  • Mfr # 051122-0070A

  • Zoro # G2321331


product price: $29.49
/ea

Key Features

Type
Faucet
Size
1/2"
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
051122-0070A
Zoro #
G2321331
UPC #
012611092008
Country of Origin
China

Dimensions

Size
1/2"
Length (In.)
1/2
Manufacturers Warranty Length
5 yr
Overall Width
1 in
Overall Height
10 1/2 in

Details

Item
Screw Stop Assembly
Type
Faucet
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
For Use With
Bathtub and Shower Faucet Valves
Tub and Shower Category
Shower Repair Parts
For Use With Mfr. Model Number
R110, R110SS,, R115, R115SS, R116SS, R120, R120SS, R125, R125SS, R127SS
Ligature Resistant
No
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Compatible Mfr. Model Number
R121SS; R125SS; T005507; T371120; T371240; T372120; T372240; T375120; T375240
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Reversible
Not Reversible
Includes Check Stop
Check Stop Included
Includes Cartridge
Cartridge Not Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Product Type
Built-In Stop Screwdriver
Compatible Product Type
Bathtub and Shower Faucet Valves
Compatible Series
Colony Pro
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
R121SS, R125SS, T005507, T371120, T371240, T372120, T372240, T375120, T375240

Description

Built-In Stop Screwdriver, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Colony Pro, Material of Construction Brass, Overall Height 10 1/2 in, Overall Width 1 in, American Standard, Reversible Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.