Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, Faucet, Includes Three Seals

  • Mfr # M960994-0070A

  • Zoro # G2805975


product price: $8.99
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
Includes
(3) Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M960994-0070A
Zoro #
G2805975
UPC #
012611202551
Country of Origin
Mexico

Dimensions

Size
1/8 in x 1-1/2 in
Length (In.)
1 1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
Includes
(3) Seals
For Use With
Mfr. No. 4175200, 4175200F15, 4175201, 4175201F15, 4175203, 4175500, 4175500F15, 4175501, 4175501F15, 4175503
Item
Seal Kit
Body Material
Rubber
Type
Faucet
Product Type
Seal Kit
Compatible Manufacturer Part Number
4175200.002, 4175200F15.002, 4175201.002, 4175201F15.002, 4175203.002, 4175203F15.002, 4175500.002, 4175500.075, 4175500F15.002, 4175500F15.075, 4175501.002, 4175501.075, 4175501F15.002, 4175501F15.075, 4175503.002,, 4175503.075, 4175503F15.002, 4175503F15.075
Compatible Brand
American Standard
Compatible Faucet Component
Faucet

Description

Seal Kit, For Use With Mfr. Model Number 4175200.002, 4175200F15.002, 4175201.002, 4175201F15.002, 4175203.002, 4175203F15.002, 4175500.002, 4175500.075, 4175500F15.002, 4175500F15.075, 4175501.002, 4175501.075, 4175501F15.002, 4175501F15.075, 4175503.002,, 4175503.075, 4175503F15.002, 4175503F15.075, Includes (3) Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.