Selectronic Dual Flush Valve 1.1/1.6 gpf, Polished chrome, Double Flush, Toilet
Mfr # 6066761.002
Zoro # G4447381
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Spud Coupling
1-1/2"
Includes
Sweat Solder Kit, 1" Angle Stop
Flush Mode
Double Flush
Sensor Range
15-3/4" to 31-1/2"
Finish
Polished chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6066761.002
Zoro #
G4447381
UPC #
012611556807
Country of Origin
Mexico
Dimensions
Inlet Size
1" IPS
Manufacturers Warranty Length
5 yr.
Spud Connection Size
1 1/2 in
Details
Spud Coupling
1-1/2"
Includes
Sweat Solder Kit, 1" Angle Stop
Flush Mode
Double Flush
Sensor Range
15-3/4" to 31-1/2"
Finish
Polished chrome
Fixture Connection
Top Spud
Item
Selectronic Dual Flush Valve
Exposed/Concealed
Exposed
Rough-In
11-1/2"
Fixture Type
Toilet
Basic Power Source
Battery
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037
Battery Life
10 yr.
Power Source
Battery
Valve Design
Piston
Gallons per Flush
1.1/1.6
Pressure Range
20 to 125 psi
Brand and Series
American Standard Selectronic
Series
Selectronic
Compatible Product Type
Toilets
Spud Location
Top
Description
Automatic Flush Valve
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.