Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selectronic Faucet

  • Mfr # 6053164.002

  • Zoro # G502745352


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
0.35 gpm
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
Max. Mounting Hole Center Distance
Single Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6053164.002
Zoro #
G502745352
UPC #
012611592782
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Spout Height
11 1/8 in
Max. Installation Surface Thickness
2 in
Spout Height - Maximum
11 1/8 in
For Surface Thickness - Maximum
2 in

Details

Finish
Polished Chrome
Flow Rate
0.35 gpm
Item
Selectronic Faucet
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Standards
ADA Compliant, ANSI A117.1, ASME A112.18.1, CALGreen Compliant, CEC Listed, CSA B125.1, NSF 372
ADA Compliance
ADA Compliant
Valve Type - Faucets
Solenoid Valve
Power Source
Battery
Faucet Body Material
Brass
Vandal Resistant Features
Vandal Resistant Brass Body
Faucet Finish
Polished Chrome
For Use With
Bathroom Sink
Flow Outlet Type - Faucet
Laminar
Mounting Type - Faucet
Wall
Features
Field-Convertible Rigid/Swivel Tubular Brass Gooseneck Spout, Hygienic, Touch-Free Operation, Lead-Free
CEC Compliant
CEC Compliant
Spout Reach
6 1/8 in
CEC Compliance
CEC Compliant
Warranty
5 yr
For Location
Bathroom
Number of Mounting Holes
1
Flow Rate - Maximum
0.35 gpm
Vandal Resistance
Vandal-Resistant Hardware
Flow Type
Laminar
Operation Method
Motion Sensor

Description

Selectronic Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.