Zoro Homepage
This item is Discontinued.
American Standard Sensor Bathroom Faucet, Brushed Nickel 7755.105.295

Sensor Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # 7755.105.295
  • Zoro # G8331808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755.105.295
Zoro #
G8331808
UPC #
012611605451
Country of Origin
Mexico

Details

Material
metal
Finish
Brushed Nickel
Item
Bathroom Faucet
Faucet Operation
Sensor
Residential / Commercial
Commercial
Mounting Type
Single Post Mount
ADA Compliant
Yes
Flow Rate
0.5 gpm
Flow Outlet Type
Vandal Resistant Multi Laminar Spray

Description

Nextgen Fct,Battery,0.5,Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.