Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet, Brass, 0.35 gpm

  • Mfr # 605b114.002

  • Zoro # G714547775


product price: $185.23
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
Spout Reach
5 7/16 in
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605b114.002
Zoro #
G714547775
UPC #
012611958007
Country of Origin
Mexico

Dimensions

For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
5 7/16 in
Overall Width
2 in
Spout Height - Maximum
6 3/4 in

Details

Application
Commercial
Item
Sensor Faucet
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
Spout Reach
5 7/16 in
ADA Compliance
ADA Compliant
Battery Type
CRP2
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Series
Selectronic(R)
Features
Automatic Purge, Fail Safe Shut-Off
Warranty
5 yr. Limited
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Flow Type
Spray
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
For Location
Bathroom
Time Out
55 sec
Flow Rate - Maximum
0.35 gpm
Product Type
Sensor Faucet
Includes Batteries
Batteries Not Included

Description

CAST FAUCET-BASE-0.35 GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.