Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet, Brass, 0.35 gpm

  • Mfr # 605B134.002

  • Zoro # G314547694


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Features
Automatic Purge, Automatic Time Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605B134.002
Zoro #
G314547694
UPC #
012611954900
Country of Origin
Mexico

Dimensions

Spout Outlet Height
7 in
Spout Height - Maximum
11 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
2 in

Details

Application
Commercial
Item
Sensor Faucet
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Features
Automatic Purge, Automatic Time Out
Series
Selectronic(R)
Battery Type
CRP2
ADA Compliance
ADA Compliant
Spout Reach
6 1/8 in
For Location
Bathroom
Time Out
55 sec
Includes Batteries
Batteries Not Included
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.35 gpm
Spout Style
Swivel
Flow Type
Spray
CEC Compliance
CEC Compliant
Warranty
5 yr. Limited
Product Type
Sensor Faucet
Pressure - Maximum
125 psi
Number of Mounting Holes
1

Description

GN FAUCET-BASE-0.35 GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.