Zoro Homepage

Sensor Faucet, Brass, 0.5 gpm

  • Mfr # 605B135.002

  • Zoro # G514547821


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
Spout Reach
6 1/8 in
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605B135.002
Zoro #
G514547821
UPC #
012611954856
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Spout Height - Maximum
11 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
7 in

Details

Application
Commercial
Item
Sensor Faucet
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
Spout Reach
6 1/8 in
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
ADA Compliance
ADA Compliant
Battery Type
CRP2
Series
Selectronic(R)
Features
Automatic Purge, Fail Safe Shut-Off
Product Type
Sensor Faucet
Includes Batteries
Batteries Not Included
Warranty
5 yr. Limited
Spout Style
Swivel
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
1
CEC Compliance
CEC Compliant
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Time Out
55 sec
For Location
Bathroom
Pressure - Maximum
125 psi

Description

GN FAUCET-BASE-0.5 GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.