Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet, Brass, 0.5 gpm

  • Mfr # 605B215.002

  • Zoro # G714547683


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
ADA Compliance
ADA Compliant
Spout Reach
4 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605B215.002
Zoro #
G714547683
UPC #
012611954870
Country of Origin
Mexico

Dimensions

For Mounting Hole Diameter - Maximum
1 3/8 in
Overall Width
6 1/8 in
Spout Outlet Height
4 5/16 in
Spout Height - Maximum
5 1/8 in

Details

Application
Commercial
Item
Sensor Faucet
Body Material
Brass
Voltage
100 to 240V AC; 120V AC
ADA Compliance
ADA Compliant
Spout Reach
4 9/16 in
Battery Type
CRP2
Series
Innsbrook(R); Selectronic(R)
Features
Automatic Purge, Fail Safe Shut-Off
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Warranty
5 yr. Limited
Time Out
55 sec
Includes Batteries
Batteries Not Included
Flow Rate - Maximum
0.5 gpm
Vandal Resistance
Vandal-Resistant Outlet
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
For Location
Bathroom
Number of Mounting Holes
1
CEC Compliance
CEC Compliant
Flow Type
Spray
Product Type
Sensor Faucet

Description

Innsbrook Selectronic Faucet base

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.