Sensor Kit, Innsbrook
Mfr # M962388-0070A
Zoro # G3622455
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
Includes
Mounting Hardware, O-Ring, Sensor with Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M962388-0070A
Zoro #
G3622455
UPC #
012611387746
Country of Origin
China
Details
Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
Includes
Mounting Hardware, O-Ring, Sensor with Leads
Item
Sensor Kit
For Use With Mfr. Model Number
Z6920-XL
Power Source
Hardwired
Features
2" to 10" Sensor Range
Type
Innsbrook
Sensor Range
2-10 Inches
Body Material
Plastic
Product Type
Sensor Assembly
Compatible Manufacturer Part Number
Z6920-XL
Compatible Brand
American Standard
Compatible Series
Innsbrook
Description
Sensor Kit, Fits Brand American Standard, For Use with Series Innsbrook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.