Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Discontinued)
- Mfr # 6053.102.002
- Zoro # G8395998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6053.102.002
Zoro #
G8395998
UPC #
012611556708
Country of Origin
Mexico
Details
Faucet Operation
Sensor
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
1.5 gpm
Flow Outlet Type
PCA Vandal Resistant Aerator
Item
Bathroom Faucet
Residential / Commercial
Commercial
Description
Selectronic Cast Fct Llb 1.5 Gpm
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.