Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome

  • Mfr # 775B303.002

  • Zoro # G7320577


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Application
Commercial
Finish
Chrome
Faucet Finish
Chrome
Connection
3/8" Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775B303.002
Zoro #
G7320577
UPC #
012611589348
Country of Origin
Mexico

Dimensions

Spout Length
6 7/8 in
Manufacturers Warranty Length
5 yr Commercial
Overall Height
5-3/4"
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 in
Water Inlet Connection Size
3/16 in
Overall Width
2 2/5 in
For Mounting Hole Diameter - Maximum
1 1/8 in
Spout Outlet Height
5 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
5 in
Inlet Connection Size
3/16 in

Details

Material
metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Finish
Chrome
Connection
3/8" Compression
Vandal Resistant Features
Vandal Resistant Outlet
Commercial / Residential
Commercial
Includes
Dual Inlet for Hot and Cold
Number of Holes
1
Flow Rate
0.35 gpm
ADA Compliance
ADA Compliant
Temp. Control
Yes
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070, NSF 372
Faucet Handle Type
None
Body Material
Cast Brass
Mounting Type - Faucet
Deck
Valve Type
Self-Cleaning Solenoid
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Operation
Sensor
Residential / Commercial
Commercial
Replacement Cartridge
307Y77
Series
Nextgen Selectronic
Mounting Hole Center to Center
Single Hole
Faucet Spout Shape
Straight
Sensor Range
Self Adjusting
Number of Handles
0
Flow Outlet Type - Faucet
Laminar
Drain Type
None
ADA Compliant
Yes
Faucet Type
Bathroom Sink Faucet
Compliance
Lead Free
Voltage
100/240V AC
Features
Fail Safe Shut-Off
Mounting Type
Deck
Amps
1.2 A
Battery Charger CEC Compliant
Non CEC Compliant
Flow Outlet Type (Faucet)
Laminar
Power Source
Plug-In
Ligature Resistant
No
Flow Outlet Type
Pressure Compensating Vandal Resistant Multi-Laminar
Faucet Body Material
Cast Brass
CEC Compliant
Non CEC Compliant
Replacement Cartridge Mfr. Model Number
M954483-0070A
Spout Reach
4 15/16 in
Valve Type - Faucets
Solenoid Valve
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Temperature Control
Adjustable Temperature
Sensor Type
Self-Adjusting
CEC Compliance
Not CEC Compliant
Flow Type
Laminar
Number of Mounting Holes
1
Product Type
Sensor Faucet
Includes Handle
Handle Included
Temperature Control Method
Above Deck Mixing Valve
Spout Shape
Straight
Inlet Connection Type
Compression
Operation Method
Motion Sensor
Pressure - Maximum
120 psi
Compatible Cartridge Manufacturer Part Number
M954483-0070A
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Warranty
5 yr Commercial
Current
1.2 A
Time Out
55 sec
Flow Rate - Maximum
0.35 gpm

Description

Straight,Chrome,American Standard

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.