Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome

  • Mfr # 775B305.002

  • Zoro # G7320559


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Application
Commercial
Finish
Chrome
Mounting Type - Faucet
Deck
Includes
Dual Inlet for Hot and Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775B305.002
Zoro #
G7320559
UPC #
012611589331
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr Commercial
Spout Length
6 7/8 in
Overall Height
5-3/4"
Spout Height
5 in
Water Inlet Connection Size
3/16 in
Max. Installation Surface Thickness
1 1/2 in
Overall Width
1 7/8 in
Inlet Connection Size
3/16 in
Spout Height - Maximum
5 in
For Mounting Hole Diameter - Maximum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
5 in

Details

Material
metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Mounting Type - Faucet
Deck
Includes
Dual Inlet for Hot and Cold
Faucet Handle Type
None
Faucet Type
Bathroom Sink Faucet
Body Material
Cast Brass
Flow Rate
0.5 gpm
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Finish
Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
307Y77
Mounting Hole Center to Center
Single Hole
Connection
3/8" Compression
Residential / Commercial
Commercial
Faucet Operation
Sensor
Number of Holes
1
Sensor Range
Self Adjusting
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070, NSF 372
ADA Compliance
ADA Compliant
Faucet Spout Shape
Straight
ADA Compliant
Yes
Series
Nextgen Selectronic
Temp. Control
Yes
Flow Outlet Type - Faucet
Laminar
Valve Type
Self-Cleaning Solenoid
Number of Handles
0
Commercial / Residential
Commercial
Drain Type
None
Ligature Resistant
No
Amps
1.2 A
Flow Outlet Type
Pressure Compensating Vandal Resistant Multi-Laminar
Mounting Type
Deck
Compliance
Lead Free
Flow Outlet Type (Faucet)
Laminar
Battery Charger CEC Compliant
Non CEC Compliant
Voltage
100/240V AC
Features
Fail Safe Shut-Off
Power Source
Plug-In
Spout Reach
4 15/16 in
Temperature Control
Adjustable Temperature
Faucet Body Material
Cast Brass
Faucet Activation
Motion Sensor
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Solenoid Valve
Replacement Cartridge Mfr. Model Number
M954483-0070A
Sensor Type
Self-Adjusting
Number of Mounting Holes
1
For Location
Bathroom
Time Out
55 sec
Flow Rate - Maximum
0.5 gpm
Product Type
Sensor Faucet
CEC Compliance
Not CEC Compliant
Current
1.2 A
Inlet Connection Type
Compression
Includes Handle
Handle Included
Flow Type
Laminar
Operation Method
Motion Sensor
Water Supply Type
Hot and Cold Lines
Compatible Cartridge Manufacturer Part Number
M954483-0070A
Vandal Resistance
Vandal-Resistant Outlet
Warranty
5 yr Commercial
Spout Shape
Straight
Ligature Resistance
Not Ligature-Resistant
Pressure - Maximum
120 psi
Temperature Control Method
Above Deck Mixing Valve

Description

Straight,Chrome,American Standard,0.5gpm

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.