Zoro Homepage
This item is Discontinued.
American Standard Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome 6053.165.002

Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # 6053.165.002
  • Zoro # G8396031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6053.165.002
Zoro #
G8396031
UPC #
012611556647
Country of Origin
Mexico

Details

Faucet Operation
Sensor
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
0.5 gpm
Flow Outlet Type
Pressure Compensating Multi Laminar Flow
Item
Bathroom Faucet
Residential / Commercial
Commercial

Description

Selectronic Gn Fct,Llb,0.5 Gpm

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.