Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flapper Assembly For American Standard Toilets, 3 in, Rubber, Red

  • Mfr # 7381193-200.0070A

  • Zoro # G8400688


product price: $11.99
/ea

Key Features

Fits Brand
American Standard
For Use With
Mfr. No. 215AA004, 215AA104, 215AA104US, 215AA105US, 215AB004, 215AB104, 215BA004, 215BA104, 215BA105, 215BB004, 215BB104, 215CA004, 215CA104, 215CB004, 215CB104, 215DA004, 215DA104, 215DB004, 215DB104, 215FA004, 215FA104, 215FC004, 215FC104, 217AA104, 217BA104, 217CA104, 217DA104, 218AA104, 218BA104, 218CA104, 218DA104, 4188A004, 4188A064, 4188A065, 4188A104, 4188A104US, 4188A105, 4188A105US, 4188A164, 4188A165, 4188A174, 4188B004, 4188B005, 4188B105, 4190A104, 4191A104
Size
3"
Color
Red
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7381193-200.0070A
Zoro #
G8400688
UPC #
012611491177
Country of Origin
Mexico

Dimensions

Size
3"

Details

Item
Flapper Assembly
Fits Brand
American Standard
For Use With
Mfr. No. 215AA004, 215AA104, 215AA104US, 215AA105US, 215AB004, 215AB104, 215BA004, 215BA104, 215BA105, 215BB004, 215BB104, 215CA004, 215CA104, 215CB004, 215CB104, 215DA004, 215DA104, 215DB004, 215DB104, 215FA004, 215FA104, 215FC004, 215FC104, 217AA104, 217BA104, 217CA104, 217DA104, 218AA104, 218BA104, 218CA104, 218DA104, 4188A004, 4188A064, 4188A065, 4188A104, 4188A104US, 4188A105, 4188A105US, 4188A164, 4188A165, 4188A174, 4188B004, 4188B005, 4188B105, 4190A104, 4191A104
Color
Red
Material
Rubber
Finish
Unfinished
Fixture Type
Toilets
Type
Toilet Tank Flapper Valve
Product Type
Flapper Assembly
Compatible Series
Cadet(R) PRO(TM)
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets

Description

Flapper Assembly, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.