Zoro Homepage

Serin Faucet

  • Mfr # 2064146.295

  • Zoro # G602319224


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Body Material
Brass
Spout Reach
5 3/8 in
Faucet Type
Bathroom Sink Faucet
For Use With
Lavatory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064146.295
Zoro #
G602319224
UPC #
012611569050
Country of Origin
Mexico

Dimensions

Spout Height
9 3/4 in
Spout Height - Maximum
9 3/4 in

Details

Finish
Brushed Nickel
Body Material
Brass
Item
Serin Faucet
Spout Reach
5 3/8 in
Faucet Type
Bathroom Sink Faucet
For Use With
Lavatory
Features
Lead-Free, Sensor in Spout Tip Allows for Clean, Streamlined Style, Helps Reduce Vandalism
ADA Compliance
ADA Compliant
Valve Type - Faucets
Solenoid Valve
Standards
ADA Compliant, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372
Power Source
Battery
Flow Rate - Maximum
0.35 gpm
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Hardware, Vandal-Resistant Outlet
For Location
Bathroom
Operation Method
Motion Sensor
Installation Type
Deck

Description

Serin Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.