
Serin Faucet
Mfr # 206B102.295
Zoro # G802595909
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Body Material
Brass
Standards
ADA Compliant, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372
For Use With
Lavatory
Valve Type - Faucets
Solenoid Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206B102.295
Zoro #
G802595909
UPC #
012611593109
Country of Origin
Mexico
Dimensions
Spout Height
9 3/4 in
Spout Height - Maximum
9 3/4 in
Details
Finish
Brushed Nickel
Body Material
Brass
Item
Serin Faucet
Standards
ADA Compliant, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372
For Use With
Lavatory
Valve Type - Faucets
Solenoid Valve
Faucet Type
Bathroom Sink Faucet
Features
Fail Safe Shut-Off
Spout Reach
5 3/8 in
ADA Compliance
ADA Compliant
Faucet Activation
Motion Sensor
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Hardware, Vandal-Resistant Outlet
Operation Method
Motion Sensor
Installation Type
Deck
Description
Serin Faucet
Restrictions
This item has been restricted from sale in the following states:
MA, ME, NY
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.