Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serin Wallmount Faucet

  • Mfr # T06B302.295

  • Zoro # G903665792


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow Rate
1.5 gpm
Flow Outlet Type - Faucet
Laminar
ADA Compliance
ADA Compliant
Valve Type - Faucets
Solenoid Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T06B302.295
Zoro #
G903665792
UPC #
012611593024
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr

Details

Finish
Brushed Nickel
Flow Rate
1.5 gpm
Item
Serin Wallmount Faucet
Flow Outlet Type - Faucet
Laminar
ADA Compliance
ADA Compliant
Valve Type - Faucets
Solenoid Valve
Features
Fail Safe Shut-Off
Vandal Resistant Features
Vandal Resistant Brass Construction, Vandal Resistant Laminar Flow Outlet
Body Material
Brass
Faucet Type
Bathroom Sink Faucet
For Use With
Lavatory
Faucet Activation
Motion Sensor
Standards
ADA Compliant, ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372
Faucet Finish
Brushed Nickel
Faucet Body Material
Brass
Includes
Exposed Elbow, Flexible Hose
Spout Reach
1 7/8 in
Mounting Type - Faucet
Wall
For Location
Bathroom
Operation Method
Motion Sensor
Warranty
5 yr
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Hardware, Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm

Description

Serin Wallmount Faucet

Restrictions

This item has been restricted from sale in the following states: MA, ME, NY
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.