Trim Kit Only, Bath/Showerhead Only Trim Kit, Chrome (Discontinued)
- Mfr # T480508.002
- Zoro # G1120686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T480508.002
Zoro #
G1120686
UPC #
012611417719
Country of Origin
Mexico
Dimensions
Diverter Tub Spout Length
5-1/8"
Details
Includes
Showerhead & Bath Tub Filler
Item
Bath/Showerhead Only Trim Kit
Features
Water Savings Using 40% Less Water, Three Function Spray Pattern
Flow Rate
1.50 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Wall Mounted
Standards
AMSE A112.18.1, CSA B 125, ANSI A117.1, ASSE 1016, GREEN UPC
Green Certification or Other Recognition
WaterSense Approved
Type
Trim Kit Only
Flow Rate (GPM)
1.5
Handle Type
Lever
Showerhead Type
Wall Mounted
Commercial / Residential
Residential
Description
Bath/Showerhead Only Trim Kit, Wall Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.