Single Hole Mount, 1 Hole Seva MonoblockLPopUp-Hol wVr .5GPM (Discontinued)
- Mfr # 1480.150.002
- Zoro # G8381718
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480.150.002
Zoro #
G8381718
UPC #
012611497674
Country of Origin
Mexico
Details
Item
Seva MonoblockLPopUp-Hol wVr .5GPM
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Metal
Flow Rate
0.5 gpm
Flow Outlet Type
Vandal Resistant Spray
Description
Seva MonoblockLPopUp-Hol wVr .5GPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.