Shank Extension Kit, Brass
Mfr # M960131-0070A
Zoro # G5173314
product price: $35.19
/eaKey Features
Size
2-1/4"
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
For Use With
1/2"-14 Shanks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M960131-0070A
Zoro #
G5173314
UPC #
012611255700
Country of Origin
Mexico
Dimensions
Size
2-1/4"
Details
Item
Shank Extension Kit
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
For Use With
1/2"-14 Shanks
Includes
Shank Extensions, Gaskets
Compliance
ANSI/ASME
Product Type
Shank Extension Kit
Compatible Brand
American Standard
Compatible SubBrand
Flush Valves
Description
Shank Extension Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.