Shower Arm Mount, Rain Shower Head, Brushed Nickel, Shower Arm

  • Mfr # 1660683.295

  • Zoro # G6143636


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
10"
Height
10"
Includes
Pressure Compensating Flow Control Device
Type
Shower Arm Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660683.295
Zoro #
G6143636
UPC #
012611414763
Country of Origin
China

Dimensions

Width
10"
Height
10"
Depth
2"
Manufacturers Warranty Length
5 yr
Face Dia.
10"
Length (In.)
2
Connection Size
1/2 in
Fixed Showerhead Thickness
2 in
Fixed Showerhead Width
10 in

Details

Item
Rain Shower Head
Material
Brass
Finish
Brushed Nickel
Includes
Pressure Compensating Flow Control Device
Type
Shower Arm Mount
Flow Rate
2.5 gpm
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1, CSA 125.1
Material of Construction
Brass
Connection (In.)
1/2 NPT
Ligature Resistant
No
Features
Drenching Rain Spray Pattern, Brass Construction, Easy Clean Spray Nozzles and Sleek, thin profile
ADA Compliant
Not ADA Compliant
Connection Type
FNPT
Connection
1/2" NPT
Commercial / Residential
Residential
Mounting Type
Shower Arm
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Rain
Includes Valve
Valve Not Included
Showerhead Material
Brass
Includes Handle
Handle Not Included
Series
Modern Rain Showerhead
Showerhead Shape
Flat Circle
Fixed Showerhead Flow Rate
2.5 gpm
Includes Handheld Showerhead
Handheld Showerhead Not Included
Trim Finish
Brushed Nickel
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Function
Single
Face Shape
Circle
Includes Fixed Showerhead
Fixed Showerhead Included
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 10 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Modern Rain Showerhead, 1/2 in FNPT, Showerhead Function Single, Brass

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.