Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Bulb, Lever

  • Mfr # TU662211.002

  • Zoro # G6180822


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
Connection Type
FNPT
ADA Compliant
ADA Compliant
Primary Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU662211.002
Zoro #
G6180822
UPC #
012611694356
Country of Origin
Mexico

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Handheld Showerhead Width
3 3/8 in

Details

Material of Construction
Metal
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
Connection Type
FNPT
ADA Compliant
ADA Compliant
Primary Material
Metal
Item
Shower Faucet
Connection
1/2 in NPT
Flow Rate
1.5 gpm
Includes
36 in Mounting Slide Bar, 59 in Flexible Metal Hose
Ligature Resistant
No
Features
One-Piece Cartridge: Simplifies installation and maintenance. Double Ceramic Pressure Balance Cartridge: Combination of ceramic disc mixing valve and a ceramic balancing spool in a one-piece cartridge. Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation. Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions. Integrated Check Valves: Engineered to eliminate cross flow. Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding. Comfort Zone: Offers a wider range to fine tune the desired temperature. Back-to-Back Capability: Hot and cold can be reversed quickly and easily. Trim Kit: Metal escutcheon with metal lever. Red / blue indicator ring.
Shower Head Type
Wall Mounted
Showerhead Type
Handheld
Trim Finish
Polished Chrome
ADA Compliance
Yes
Includes Valve
Valve Not Included
Includes Handle
Handle Included
Showerhead Material
Metal, Plastic
Includes Tub Spout
No
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Function
Single
Showerhead Shape
Bulb
Face Shape
Circle
Showerhead Spray Pattern
Regular
Includes Fixed Showerhead
Fixed Showerhead Not Included
Series
Commercial
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Included
Handheld Showerhead Flow Rate
1.5 gpm
Fixed Showerhead Flow Rate
1.5 gpm
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 3/8 in, Number of Handles 1, American Standard, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Handheld, Trim Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.