Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Faucet, Bulb, Lever

  • Mfr # TU662213.002

  • Zoro # G6180935


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Metal
Standards
ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
Includes
Diverter Valve and Trim, Fixed Showerhead, Handheld Shower, Slide Bar, Valve Trim with Cartridge, Wall Supply and Hose
Shower Head Type
Wall Mounted
Primary Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU662213.002
Zoro #
G6180935
UPC #
012611694073
Country of Origin
Mexico

Dimensions

Fixed Showerhead Width
1 7/8 in
Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
3 3/4 in
Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in

Details

Material of Construction
Metal
Standards
ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
Includes
Diverter Valve and Trim, Fixed Showerhead, Handheld Shower, Slide Bar, Valve Trim with Cartridge, Wall Supply and Hose
Shower Head Type
Wall Mounted
Item
Shower Faucet
Primary Material
Metal
Flow Rate
1.5 gpm
ADA Compliant
ADA Compliant
Connection
1/2 in NPT
Connection Type
FNPT
Ligature Resistant
No
Features
One-Piece Cartridge: Simplifies installation and maintenance. Double Ceramic Pressure Balance Cartridge: Combination of ceramic disc mixing valve and a ceramic balancing spool in a one-piece cartridge. Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation. Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions. Integrated Check Valves: Engineered to eliminate cross flow. Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding. Comfort Zone: Offers a wider range to fine tune the desired temperature. Back-to-Back Capability: Hot and cold can be reversed quickly and easily. Trim Kit: Metal escutcheon with metal lever. Red / blue indicator ring.
Showerhead Type
Handheld, Wall Mounted
Includes Valve
Valve Not Included
Includes Handle
Handle Included
Showerhead Function
Single
Showerhead Material
Metal, Plastic
Showerhead Spray Pattern
Regular
Includes Trim Plate
Trim Plate Included
Trim Finish
Polished Chrome
ADA Compliance
Yes
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Included
Fixed Showerhead Flow Rate
1.5 gpm
Handheld Showerhead Flow Rate
1.5 gpm
CEC Compliant
Non CEC Compliant
Showerhead Shape
Bulb
Series
Commercial
Includes Tub Spout
No
Face Shape
Circle
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 1 7/8 in, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 3/8 in, Number of Handles 1, American Standard, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.