Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, NPSM Type, 1.50 gpm, 9-1/2" H

  • Mfr # 1660766.002

  • Zoro # G5160902


product price: $45.69
/ea

Key Features

Material
Metal, Plastic
Width
3-3/8"
Height
9-1/2"
Finish
Polished Chrome
Includes
Pressure Compensating Flow Regulator and Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660766.002
Zoro #
G5160902
UPC #
012611566530
Country of Origin
China

Dimensions

Width
3-3/8"
Height
9-1/2"
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in
Handheld Showerhead Thickness
9 1/2 in
Face Dia.
3-3/8"

Details

Item
Hand Shower with Pause Feature
Material
Metal, Plastic
Finish
Polished Chrome
Includes
Pressure Compensating Flow Regulator and Check Valve
Flow Rate
1.5 gpm
Valve Type
Pressure Balance
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1, WaterSense, CEC Listed, CALGreen Compliant
Material of Construction
Metal, Plastic
ADA Compliant
Yes
Shower Head Type
Three-Function
Ligature Resistant
No
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Connection Type
NPSM
Connection
1/2" NPSM
Features
Water Saving, Shut-Off Button, 3-Function Spray Adjustments and Easy Clean Spray Nozzles
Primary Material
Metal, Plastic
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Showerhead Type
Handheld
Showerhead Material
Metal, Plastic
Includes Fixed Showerhead
Fixed Showerhead Not Included
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Handle
Handle Not Included
Face Shape
Oval
Includes Tub Spout
Tub Spout Not Included
Showerhead Function
Multi
Includes Valve
Valve Not Included
CEC Compliant
CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Showerhead Shape
Bulb
Handheld Showerhead Flow Rate
1.5 gpm
Showerhead Spray Pattern
Combo
Trim Finish
Polished Chrome
ADA Compliance
Yes
Series
3-Function with Pause
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPSM, Oval, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 9 1/2 in, Handheld Showerhead Width 3 3/8 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, 3-Function with Pause, 1/2 in NPSM, Showerhead Function Multi, Metal, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.