Zoro Homepage

Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H

  • Mfr # 1660767.002

  • Zoro # G5278408


product price: $42.19
/ea

Key Features

Width
3-3/8"
Height
9-1/2"
Finish
Polished Chrome
Includes
Pressure Compensating Flow Control Device and Check Valve
Connection Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660767.002
Zoro #
G5278408
UPC #
012611566516
Country of Origin
China

Dimensions

Width
3-3/8"
Height
9-1/2"
Manufacturers Warranty Length
5 yr
Handheld Showerhead Width
3 3/8 in
Handheld Showerhead Thickness
9 1/2 in
Connection Size
1/2 in
Face Dia.
3-3/8"

Details

Item
Hand Shower with Pause Feature
Finish
Polished Chrome
Includes
Pressure Compensating Flow Control Device and Check Valve
Connection Type
NPSM
Primary Material
Metal, Plastic
Standards
ANSI A117.1, ASME A112.18.1, CSA B125.1
Valve Type
Pressure Balance
ADA Compliant
Yes
Shower Head Type
Three-Function
Flow Rate
2.5 gpm
Material of Construction
Metal, Plastic
Connection
1/2" NPSM
Features
Pause Feature, Water Saving, Easy Clean Spray Nozzles
Ligature Resistant
No
Showerhead Type
Handheld
Showerhead Shape
Bulb
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Handheld Showerhead Flow Rate
2.5 gpm
Showerhead Function
Multi
Trim Finish
Polished Chrome
Includes Trim Plate
Trim Plate Not Included
ADA Compliance
Yes
Face Shape
Oval
Showerhead Spray Pattern
Combo
Includes Tub Spout
Tub Spout Not Included
Includes Fixed Showerhead
Fixed Showerhead Not Included
Showerhead Material
Metal, Plastic
CEC Compliant
Non CEC Compliant
Includes Handheld Showerhead
Handheld Showerhead Included
Series
3-Function with Pause
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPSM, Oval, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 9 1/2 in, Handheld Showerhead Width 3 3/8 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, 3-Function with Pause, 1/2 in NPSM, Showerhead Function Multi, Metal, Plastic

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, TX, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.