Shower Head, Polished Chrome, FixedÊMount (Discontinued)
- Mfr # 9135073.002
- Zoro # G6175189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9135073.002
Zoro #
G6175189
UPC #
012611628856
Country of Origin
China
Dimensions
Width
7-1/4"
Height
7-1/4"
Depth
3-3/16"
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Fixed Showerhead Thickness
2 1/2 in
Fixed Showerhead Width
7 1/4 in
Description
Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 7 1/4 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, American Standard, Spectra+, 1/2 in FNPT, Showerhead Function Multi, Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Restrictions
This item has been restricted from sale in the following states:
MA, ME, NJ, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.