Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Wall

  • Mfr # 1660.244.002

  • Zoro # G8382460


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
3-1/2"
Height
2-9/16"
Finish
Polished Chrome
Features
Pressure Compensating Flow Control, Vandal-Resistant Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.244.002
Zoro #
G8382460
UPC #
012611502620
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-1/2"
Height
2-9/16"
Depth
2-1/4"

Details

Item
Shower Head
Material
Solid Brass
Finish
Polished Chrome
Features
Pressure Compensating Flow Control, Vandal-Resistant Mounting
Flow Rate
1.5 gpm
ADA Compliant
Yes
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, CSA 125 , CALGreen, CEC
Number of Holes
3
Mounting Type
Wall

Description

Institutional ShwrHd-1.5 Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.