Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Rough-In Valve w/PEX Cold Elbows

  • Mfr # RU108E

  • Zoro # G403457835


product price: $56.19
/ea

Key Features

For Use With
Shower
Material
Brass
Includes
Flush Plug
Connection Size
1/2 in
Connection Type
PEX Cold Expansion/Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU108E
Zoro #
G403457835
UPC #
012611624957
Country of Origin
Mexico

Dimensions

Connection Size
1/2 in

Details

Item
Flash Shower Rough-In Valve with PEX Cold Elbows
For Use With
Shower
Material
Brass
Includes
Flush Plug
Connection Type
PEX Cold Expansion/Universal
Includes Cartridge
Cartridge Not Included
Material of Construction
Brass
Standards
ASME A112.18.1016, ASSE 1016, CSA B125.16
Includes Plaster Guard
Plaster Guard Included
Includes Valve
Valve Included
Features
Back-To-Back Capability: Hot and Cold can be Reversed Quickly and Easily, can be Tested Using Flush Plug With Air (200 Psi) or Water (300 Psi), Cartridge Ships With Trim, Cast DZR Brass Valve Body: Resists Corrosion Due to High Chloride and pH Levels in Water, Exclusive Plaster Guard: Plaster Guard is Designed to Protect Valve and Act as a Guide During Installation, Flat Back: Allows Valve to be Mounted Flush Against Cross Brace for Easy and Solid Installation, Flats Make it Simple to Loosen Ring for Quick, Easy Insertion/Removal of Flush Plug/Cartridge, Flush Plug: Eliminates the Need to Remove Cartridge During Installation and Allows Installer to Flush the Lines Without Cross Flow, it can Serve as Mounting Support for Thin-Wall Installations, PEX Elbow Connections: Fast and Easy Installation Without Adaptors Reducing Leak Points, Stainless Steel Retaining Ring With Flats: Secures Flush Plug/ Cartridge in Place and Eliminates Need for Screws, Symmetrical Design: Allows Valve Body to be Rotated 180¿ to Accommodate Supply Lines From the Floor or the Ceiling, Wide Rough-in Range: From 1-3/4" to 2-3/4" From Finished Wall to the Back of the Valve
Includes Trim Plate
Trim Plate Not Included
Product Type
Flash Shower Rough-In Valve with PEX Cold Elbows
Compatible Product Type
Shower Valves

Description

Flash Shower Rough-In Valve with PEX Cold Elbows, Connection Size 1/2 in, PEX Cold Expansion/Universal, For Use With Shower, Material of Construction Brass, American Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.