Zoro Homepage

Shower System Multifunction Extender Square Body Spray, Flush, Polished Chrome

  • Mfr # 1660140.002

  • Zoro # G1113835


product price: $115.05
/ea
Free Shipping & Returns

Key Features

Includes
Plaster Guard and Rough-in Kit
Features
Adjustable Spray Pattern, Simple Spray Adjustment, One Piece Installation, Easy Clean Spray Nozzles
Flow Rate
1.5 gpm
Mounting Type
Flush
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660140.002
Zoro #
G1113835
UPC #
012611459573
Country of Origin
China

Dimensions

Height
3"
Width
3"
Depth
1"
Face Dia.
2-1/8"

Details

Includes
Plaster Guard and Rough-in Kit
Item
Extender Square Body Spray
Features
Adjustable Spray Pattern, Simple Spray Adjustment, One Piece Installation, Easy Clean Spray Nozzles
Flow Rate
1.5 gpm
Mounting Type
Flush
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Three-Function
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA 125.1
Flow Rate (GPM)
1.5
Type
Shower System Multifunction
Material
Brass
Showerhead Type
Wall Mounted

Description

Extender Square Body Side Spray, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, OR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.