Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Trim Kit

  • Mfr # TU075500.002

  • Zoro # G6180840


product price: $48.85
/ea

Key Features

Material of Construction
Metal
For Use With
Colony PRO Bathtub and Shower Faucets
Standards
ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
ADA Compliant
ADA Compliant
Features
Double Ceramic Pressure Balance Cartridge, Ceramic Disc Mixing Valve, Ceramic Balancing Spool, Integrated Check Valves, Adjustable Hot Limit Safety Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU075500.002
Zoro #
G6180840
UPC #
012611629631
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Fixed Showerhead Thickness
4 1/4 in
Fixed Showerhead Width
5 in
Connection Size
1/2 in
Shower Connection Size
1/2 in

Details

Material of Construction
Metal
For Use With
Colony PRO Bathtub and Shower Faucets
Standards
ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
ADA Compliant
ADA Compliant
Features
Double Ceramic Pressure Balance Cartridge, Ceramic Disc Mixing Valve, Ceramic Balancing Spool, Integrated Check Valves, Adjustable Hot Limit Safety Stop
Includes
One-Piece Cartridge
Item
Shower Trim Kit
Primary Material
Metal
Connection
1/2 in NPT
Ligature Resistant
No
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Connection Type
NPT
Flow Rate
1.75 gpm
Shower Head Type
Wall Mounted
Showerhead Type
Wall Mounted
Face Shape
Circle
CEC Compliant
CEC Compliant
ADA Compliance
Yes
Showerhead Function
Single
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Included
Series
Colony PRO
Trim Finish
Chrome
Handheld Showerhead Flow Rate
2.5 gpm
Showerhead Material
Metal
Fixed Showerhead Flow Rate
2.5 gpm
Showerhead Shape
Bulb
Includes Handheld Showerhead
No
Includes Fixed Showerhead
No
Showerhead Spray Pattern
Regular
Includes Trim Plate
Trim Plate Included
Includes Handle
Handle Included
Trim Plate Shape
Circle
Product Type
Valve Trim Kit
Compatible Product Type
Colony PRO Bathtub and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Colony PRO Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, American Standard, NPT, Trim Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.