Zoro Homepage

Shwr Arm - Round Esch, Chr 18"

  • Mfr # 1660.118.002

  • Zoro # G8381760


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.118.002
Zoro #
G8381760
UPC #
012611507922
Country of Origin
Mexico

Details

Color
Chrome
Item
Shwr Arm - Round Esch,Chr 18"

Description

Shwr Arm - Round Esch,Chr 18 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.