Zoro Homepage

Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # 7075000.002

  • Zoro # G5378383


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Material
metal
Height
5-15/16"
Application
Residential
Finish
Chrome
Residential / Commercial
Both
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075000.002
Zoro #
G5378383
UPC #
012611587191
Country of Origin
Mexico

Dimensions

Height
5-15/16"
Spout Length
4 1/2 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Overall Height
26 15/16 in
Spout Height
3 3/16 in
Max. Installation Surface Thickness
2 3/16 in
Water Inlet Connection Size
3/16 in
Inlet Connection Size
3/16 in
Spout Height - Maximum
3 3/16 in
Overall Width
6 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
3 3/16 in
Overall Depth
6 3/8 in
For Surface Thickness - Maximum
2 3/16 in

Details

Material
metal
Application
Residential
Finish
Chrome
Residential / Commercial
Both
Replacement Cartridge
Mfr. No. M951483-0070A
Item
Low Arc Bathroom Faucet
Number of Handles
1
Drain Type
Pop-Up Rod
Power Source
Manual
Ligature Resistant
No
Connection
3/8" Compression
Drain Style
Drain with Pop-Up Rod
Faucet Spout Shape
Low Arc
ADA Compliance
ADA Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Flow Rate
1.2 gpm
Faucet Finish
Chrome
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Series
Colony Pro
Faucet Type
Bathroom Sink Faucet
Faucet Handle Type
Joystick
Number of Holes
3
ADA Compliant
Yes
Flow Outlet Type - Faucet
Aerated
Commercial / Residential
Commercial/Residential
Includes
Drain
Body Material
Metal
CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Aerated
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Faucet Operation
Manual
Mounting Type - Faucet
Deck
Valve Type
Ceramic Disc
Flow Outlet Type
Aerated
Mounting Type
Deck
Handle Type
Joystick
Handle Material
Metal
Faucet Body Material
Metal
Faucet Activation
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 1/2 in
Replacement Cartridge Mfr. Model Number
M951483-0070A
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
4 in
Faucet Handle Material
Metal
Water Inlet Connection Type
Push in Compression
Includes Drain
Drain Included
CEC Compliance
CEC Compliant
Inlet Connection Type
Compression
Legend Style
Color
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
M951483-0070A
For Location
Bathroom
Spout Shape
Arc
Flow Rate - Maximum
1.2 gpm
Pressure - Maximum
80 psi
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Minimum
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
Warranty
Lifetime Limited
For Water Temperature
Hot/Cold

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.