Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel

  • Mfr # 7075000.295

  • Zoro # G5364051


product price: $135.89
/ea
Free Shipping & Returns

Key Features

Material
metal
Height
5-15/16"
Application
Residential
Finish
Brushed Nickel
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075000.295
Zoro #
G5364051
UPC #
012611587177
Country of Origin
Mexico

Dimensions

Height
5-15/16"
Spout Length
4 1/2 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Overall Height
26 15/16 in
Water Inlet Connection Size
3/16 in
Max. Installation Surface Thickness
2 3/16 in
Spout Height
3 3/16 in
For Surface Thickness - Maximum
2 3/16 in
Inlet Connection Size
3/16 in
Spout Height - Maximum
3 3/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Width
6 in
Overall Depth
6 3/8 in
Spout Outlet Height
3 3/16 in

Details

Material
metal
Application
Residential
Finish
Brushed Nickel
Valve Type
Ceramic Disc
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Brushed Nickel
Flow Rate
1.2 gpm
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Temp. Control
Yes
Number of Handles
1
Power Source
Manual
Includes
Drain
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Drain Type
Pop-Up Rod
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Faucet Spout Shape
Mid Arc
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Mounting Hole Center to Center
4"
ADA Compliance
ADA Compliant
Connection
3/8" Compression
Battery Charger CEC Compliant
CEC Compliant
Ligature Resistant
No
Faucet Type
Bathroom Sink Faucet
Faucet Operation
Manual
CEC Compliant
CEC Compliant
ADA Compliant
Yes
Body Material
Metal
Item
Mid Arc Bathroom Faucet
Drain Style
Drain with Pop-Up Rod
Series
Colony Pro
Faucet Handle Type
Joystick
Number of Holes
3
Replacement Cartridge
Mfr. No. M951483-0070A
Commercial / Residential
Both
Residential / Commercial
Both
Mounting Type
Deck
Flow Outlet Type
Aerated
Handle Material
Metal
Handle Type
Joystick
Faucet Activation
Manual
Spout Reach
6 3/8 in
Temperature Control
Adjustable Temperature
Faucet Body Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Replacement Cartridge Mfr. Model Number
M951483-0070A
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Flow Type
Spray
CEC Compliance
CEC Compliant
Pressure - Maximum
80 psi
Inlet Connection Type
Compression
Legend Style
Color
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Flow Rate - Maximum
1.2 gpm
Warranty
Lifetime Limited
Includes Drain
Drain Included
Spout Shape
Arc
Operation Method
Manual
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Water Temperature
Hot/Cold

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.