Zoro Homepage

Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # 7075050.002

  • Zoro # G5375242


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Height
5-15/16"
Application
Residential
Finish
Chrome
Faucet Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075050.002
Zoro #
G5375242
UPC #
012611587047
Country of Origin
Mexico

Dimensions

Height
5-15/16"
Spout Length
4 1/2 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Overall Height
26 15/16 in
Water Inlet Connection Size
3/16 in
Max. Installation Surface Thickness
2 3/16 in
Spout Height
3 3/16 in
For Surface Thickness - Maximum
2 3/16 in
Spout Outlet Height
3 3/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Overall Depth
6 3/8 in
Overall Width
6 in
Inlet Connection Size
3/16 in
Spout Height - Maximum
3 3/16 in

Details

Material
metal
Application
Residential
Finish
Chrome
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Flow Rate
0.5 gpm
Flow Outlet Type (Faucet)
Aerated
Faucet Type
Bathroom Sink Faucet
Number of Handles
1
ADA Compliance
ADA Compliant
Mounting Type - Faucet
Deck
Drain Style
Drain with Pop-Up Rod
Mounting Hole Center to Center
4"
Valve Type
Ceramic Disc
Drain Type
Pop-Up Rod
Faucet Spout Shape
Mid Arc
Power Source
Manual
Body Material
Metal
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Item
Mid Arc Bathroom Faucet
Commercial / Residential
Both
Series
Colony Pro
Vandal Resistant Features
Vandal Resistant Outlet
ADA Compliant
Yes
Connection
3/8" Compression
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Handle Type
Joystick
Residential / Commercial
Both
Ligature Resistant
No
CEC Compliant
CEC Compliant
Replacement Cartridge
Mfr. No. M951483-0070A
Temp. Control
Yes
Faucet Operation
Manual
Number of Holes
3
Includes
Drain
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type
Pressure Compensating Vandal Resistant Spray
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Handle Type
Joystick
Handle Material
Metal
Mounting Type
Triple Hole Mount
Max. Mounting Hole Center Distance
4 in
Water Inlet Connection Type
Push in Compression
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
M951483-0070A
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Faucet Body Material
Metal
Spout Reach
4 1/2 in
Faucet Activation
Manual
Number of Mounting Holes
2
Spout Shape
Arc
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
Warranty
Lifetime Limited
Operation Method
Manual
Product Type
Faucet
CEC Compliance
CEC Compliant
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Maximum
4 in
Legend Style
Color
For Location
Bathroom
Includes Drain
Drain Included
Pressure - Maximum
80 psi
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Flow Rate - Maximum
0.5 gpm
For Water Temperature
Hot/Cold

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.