Zoro Homepage
This item is Discontinued.
American Standard Single Handle Rel3 CsetLavy wCopper Tub wp-Sc, 4" Mount, Brushed Nickel 3 Hole 7385.045.295

Single Handle Rel3 CsetLavy wCopper Tub wp-Sc, 4" Mount, Brushed Nickel 3 Hole (Discontinued)

  • Mfr # 7385.045.295
  • Zoro # G8357793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385.045.295
Zoro #
G8357793
UPC #
012611437298
Country of Origin
Mexico

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Rel3 CsetLavy wCopper Tub wp-Sc
Material
metal

Description

Rel3 CsetLavy wCopper Tub wp-Sc

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.