
Single Handle Edgemere Monoblock Ch, Single Hole Mount, Polished chrome 1 Hole
Mfr # 7018.101.002
Zoro # G8397468
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7018.101.002
Zoro #
G8397468
UPC #
012611599705
Country of Origin
China
Details
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Edgemere Monoblock Ch
Material
metal
Body Material
metal
Description
Edgemere Monoblock Ch
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.