Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Reliant3 CsetLavy LPopUp Drin wHole, 4" Mount, Polished chrome 3 Hole

  • Mfr # 7385.007.002

  • Zoro # G8401123


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Mounting Hole Center to Center
4"
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7385.007.002
Zoro #
G8401123
UPC #
012611520082
Country of Origin
Mexico

Details

Faucet Operation
Single Handle
Mounting Hole Center to Center
4"
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Reliant3 CsetLavy LPopUp Drin wHole
Material
metal
Body Material
metal

Description

Reliant3 CsetLavy LPopUp Drin wHole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.