Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, PVD Brushed Nickel

  • Mfr # 2064101.295

  • Zoro # G4026998


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
6-3/8"
Application
Residential
Finish
Brushed Nickel
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064101.295
Zoro #
G4026998
UPC #
012611402555
Country of Origin
Mexico

Dimensions

Height
6-3/8"
Overall Height
28 3/8 in
Manufacturers Warranty Length
5 yr Commercial
Spout Length
4 3/8 in
Spout Height
3 3/8 in
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
3/16 in
Overall Width
1 1/4 in
Spout Height - Maximum
3 3/8 in
Spout Outlet Height
3 1/8 in
For Surface Thickness - Maximum
2 in
Inlet Connection Size
3/16 in

Details

Material
Brass
Application
Residential
Finish
Brushed Nickel
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Drain Type
Pop-Up Rod
Mounting Type - Faucet
Deck
Compliance
Lead Free
Item
Straight Spout Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Faucet Finish
Brushed Nickel
Faucet Handle Type
Joystick
Series
Serin
Number of Holes
1
Handle Type
Joystick
Drain Style
Drain with Pop-Up Rod
Includes
Adjustable Hot Limit Safety Stop; Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install; Flexible Supply Hoses
Temp. Control
Yes
ADA Compliant
Yes
Faucet Spout
Cast Brass
Faucet Spout Shape
Straight
Connection
3/8"
Ligature Resistant
No
Faucet Operation
Manual
CEC Compliant
CEC Compliant
Mounting Type
Single-Hole Mount
Handle Material
Metal
Mounting Hole Center to Center
Single Hole
Residential / Commercial
Residential
Flow Rate
1.2 gpm
Flow Outlet Type
Pressure Compensating Aerated
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Number of Handles
1
Body Material
Cast Brass
Replacement Cartridge
Mfr. No. M951472-0070A
Commercial / Residential
Residential
Battery Charger CEC Compliant
CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Material
Metal
Spout Reach
4 3/8 in
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
M951472-0070A
Temperature Control
Adjustable Temperature
Faucet Body Material
Cast Brass
Flow Outlet Type - Faucet
Aerated
Faucet Activation
Manual
Compatible Cartridge Manufacturer Part Number
M951472-0070A
For Location
Bathroom
Warranty
5 yr Limited (Commercial)
Flow Rate - Maximum
1.2 gpm
Operation Method
Manual
Pressure - Maximum
80 psi
Number of Mounting Holes
1
Product Type
Faucet
CEC Compliance
CEC Compliant
Flow Type
Spray
Includes Drain
Drain Included
Inlet Connection Type
Compression
Spout Shape
Straight
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Legend Style
Color

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.