Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, PVD Brushed Nickel

  • Mfr # 2064131.295

  • Zoro # G4026970


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
6"
Application
Residential
Handle Material
Metal
Overall Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064131.295
Zoro #
G4026970
UPC #
012611497643
Country of Origin
Mexico

Dimensions

Height
6"
Overall Height
26 in
Spout Length
4 1/8 in
Manufacturers Warranty Length
5 yr Commercial
Spout Height
3 1/16 in
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
3/16 in
Spout Outlet Height
3 1/16 in
Inlet Connection Size
3/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Height - Maximum
3 1/16 in
For Surface Thickness - Maximum
2 in

Details

Material
Brass
Application
Residential
Finish
Brushed Nickel
Handle Material
Metal
Faucet Spout Shape
Straight
Number of Holes
1
Compliance
Lead Free
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Mounting Type - Faucet
Deck
Handle Type
Joystick
ADA Compliance
ADA Compliant
Mounting Type
Single-Hole Mount
Faucet Finish
Brushed Nickel
Connection
3/8"
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Body Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Commercial / Residential
Residential
ADA Compliant
Yes
Faucet Spout
Cast Brass
Drain Style
Drain with Pop-Up Rod
Replacement Cartridge
Mfr. No. M954878-0070A
Includes
Adjustable Hot Limit Safety Stop; Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install; Flexible Supply Hoses
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Drain Type
Pop-Up Rod
Faucet Handle Type
Joystick
Residential / Commercial
Residential
Faucet Operation
Manual
Series
Serin
Temp. Control
Yes
Ligature Resistant
No
Item
Straight Spout Bathroom Faucet
Flow Outlet Type
Pressure Compensating Aerated
Number of Handles
1
Flow Rate
1.2 gpm
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Aerated
Battery Charger CEC Compliant
CEC Compliant
Temperature Control
Adjustable Temperature
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Push in Compression
Faucet Handle Material
Metal
Spout Reach
4 1/8 in
Replacement Cartridge Mfr. Model Number
M954878-0070A
Faucet Activation
Manual
CEC Compliant
CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Flow Outlet Type - Faucet
Aerated
Operation Method
Manual
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Product Type
Faucet
For Location
Bathroom
Flow Type
Spray
Includes Drain
Drain Included
Spout Shape
Straight
Flow Rate - Maximum
1.2 gpm
Compatible Cartridge Manufacturer Part Number
M954878-0070A
Number of Mounting Holes
1
Warranty
5 yr Limited (Commercial)
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.