Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Handle Single Hole Mount, 1 Hole Brushed Nickel

  • Mfr # 7353.101.295

  • Zoro # G8400292


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Single Handle
Flow Rate
1.2 gpm
Mounting Hole Center to Center
Single Hole
ADA Compliant
Yes
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7353.101.295
Zoro #
G8400292
UPC #
012611581052
Country of Origin
Mexico

Details

Item
Townsend Monoblock W/ Sc Drain
Faucet Operation
Single Handle
Flow Rate
1.2 gpm
Mounting Hole Center to Center
Single Hole
ADA Compliant
Yes
Number of Holes
1
Mounting Type
Single-Hole Mount
Number of Handles
1
Finish
Brushed Nickel
Handle Type
Metal Lever
Material
Cast Brass

Description

Townsend Monoblock W/ Sc Drain

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.