Zoro Homepage
This item is Discontinued.
American Standard Single Handle Single Hole Mount, 1 Hole Fluent Monoblock W/ Sc Drain 7186.101.278

Single Handle Single Hole Mount, 1 Hole Fluent Monoblock W/ Sc Drain (Discontinued)

  • Mfr # 7186.101.278
  • Zoro # G8332602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7186.101.278
Zoro #
G8332602
UPC #
012611628047
Country of Origin
Mexico

Details

Item
Fluent Monoblock W/ Sc Drain
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Handle Type
Lever
Number of Handles
1
Finish
Legacy Bronze
Flow Rate
1.2 gpm
Material
Brass

Description

Fluent Monoblock W/ Sc Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.