Zoro Homepage

Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # 7075100.002

  • Zoro # G5382699


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Height
6-3/16"
Application
Residential
Flow Outlet Type (Faucet)
Aerated
Power Source
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7075100.002
Zoro #
G5382699
UPC #
012611586262
Country of Origin
Mexico

Dimensions

Height
6-3/16"
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
4 5/16 in
Overall Height
27 3/16 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
2 3/16 in
Spout Height
3 9/16 in
Inlet Connection Size
3/8 in
Spout Outlet Height
3 9/16 in
Overall Depth
6 3/8 in
Spout Height - Maximum
3 9/16 in
Overall Width
6 3/8 in
For Surface Thickness - Maximum
2 3/16 in

Details

Material
metal
Application
Residential
Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
Power Source
Manual
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Ceramic Disc
Includes
Drain
Faucet Operation
Manual
Mounting Type - Faucet
Deck
Drain Type
Pop-Up Rod
Flow Outlet Type - Faucet
Aerated
CEC Compliant
CEC Compliant
Replacement Cartridge
Mfr. No. M951483-0070A
Mounting Hole Center to Center
Single Hole
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Item
Mid Arc Bathroom Faucet
ADA Compliant
Yes
Faucet Spout Shape
Mid Arc
ADA Compliance
ADA Compliant
Number of Holes
1
Ligature Resistant
No
Body Material
Metal
Series
Colony Pro
Faucet Type
Bathroom Sink Faucet
Faucet Finish
Chrome
Residential / Commercial
Both
Commercial / Residential
Commercial/Residential
Faucet Handle Type
Joystick
Number of Handles
1
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Flow Rate
1.2 gpm
Drain Style
Drain with Pop-Up Rod
Connection
3/8" Compression
Handle Type
Joystick
Mounting Type
Single-Hole Mount
Handle Material
Metal
Flow Outlet Type
Aerated
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
4 5/16 in
Temperature Control
Adjustable Temperature
Replacement Cartridge Mfr. Model Number
M951483-0070A
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Metal
Faucet Handle Material
Metal
Faucet Activation
Manual
Spout Shape
Arc
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Warranty
Lifetime Limited
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Flow Rate - Maximum
1.2 gpm
For Location
Bathroom
Number of Mounting Holes
1
Pressure - Maximum
80 psi
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Includes Drain
Drain Included
Flow Type
Spray
Product Type
Faucet
For Water Temperature
Hot/Cold

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.