Single Handle Single Hole Mount, 1 Hole Serin Monoblock Metal Drain
Mfr # 2064.101.002
Zoro # G8384402
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 gpm
Mounting Type
Single-Hole Mount
Faucet Operation
Single Handle
Flow Outlet Type
Aerator
Mounting Hole Center to Center
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2064.101.002
Zoro #
G8384402
UPC #
012611382550
Country of Origin
Mexico
Details
Item
Serin Monoblock Metal Drain
Flow Rate
1.2 gpm
Mounting Type
Single-Hole Mount
Faucet Operation
Single Handle
Flow Outlet Type
Aerator
Mounting Hole Center to Center
Single Hole
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
1
Number of Holes
1
Finish
Polished chrome
Material
Brass
Description
Serin Monoblock Metal Drain
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.