Skirt/Adaptor Long Kit, Brass
Mfr # 012167-0020A
Zoro # G5173165
product price: $16.75
/eaKey Features
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
For Use With
Heritage Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012167-0020A
Zoro #
G5173165
UPC #
012611212185
Country of Origin
Mexico
Details
Item
Skirt/Adaptor Long Kit
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
For Use With
Heritage Faucets
Includes
Handle Adaptor, Chrome Skirt
For Use With Mfr. Model Number
7293172H
Use With Water Temp.
Hot/Cold
Compatible Manufacturer Part Number
7293172H
Compatible Brand
American Standard
Compatible Series
Heritage
Description
Skirt/Adaptor Long Kit, Includes Handle Adaptor, Chrome Skirt, Material of Construction Brass, For Use With Heritage Faucets, Compliance ANSI/ASME, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.